Rack, Floor Mount, 45RMU, Aluminum, Black, 84" H x 20.3" W x 3" D

Item #: 0162485

Cat #: CMR19X84

UPC: 074983592357

Call for price
Company wide:
0 in stock
Rack, Floor Mount, 45RMU, Aluminum, Black, 84" H x 20.3" W x 3" DRack, Floor Mount, 2 Post, 45 RMU, Aluminum, Black, Dimensions: 84 Inch Height x 20.3 Inch Width x 3 Inch Depth

Overview

Rack, Floor Mount, 45RMU, Aluminum, Black, 84" H x 20.3" W x 3" DRack, Floor Mount, 2 Post, 45 RMU, Aluminum, Black, Dimensions: 84 Inch Height x 20.3 Inch Width x 3 Inch Depth
Also known as: 074983592357, CMR19X84, PDTCMR19X84

Specifications

Depth: 3 in
Height: 84 in
Type: Rack
Color: Black
Mounting: Floor
Size: 45RMU
Width: 20.300 in
Material: Aluminum
Depth: 3 in
Type: Rack
Mounting: Floor
Width: 20.300 in
Height: 84 in
Color: Black
Size: 45RMU
Material: Aluminum