This product has been discontinued.

LED Downlight Module, 1K-L/3KCT
Item #: 0162477
Cat #: LB6LEDA10L30K WH
UPC: 785235429337
Company wide:
0
in stock
Discontinued
LED Downlight Module, 12 Watt/120V, Lumens: 1,000, Color Temperature: 3000K, 15% Dimming
Overview
LED Downlight Module, 12 Watt/120V, Lumens: 1,000, Color Temperature: 3000K, 15% Dimming
Also known as: 785235429337, LB6LEDA10L30K WH, PRELB6LEDA10L30KWH
Specifications
| Mounting: | Recessed |
| Color: | White |
| Standards: | California Proposition 65 |
| Mounting: | Recessed |
| Standards: | California Proposition 65 |
| Color: | White |