WEATHER PROOF 12V 12W

Item #: 0162424

Cat #: 12T12WWH

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
SUR 12T12WWH WEATHER PROOF 12V 12W HALOGEN LAMP WHITE

Overview

SUR 12T12WWH WEATHER PROOF 12V 12W HALOGEN LAMP WHITE
Also known as: 12T12WWH, SUR12T12WWH

Specifications

No Specifications Available