19in Cable Mgr DRing 1RU Bk

Item #: 0162421

Cat #: ECM19DR1U

UPC: 783510151539

$ 140.07 EA
Company wide:
0 in stock

Overview

HOD 1U D RING ASSEMBLY

The Open-Frame D-Ring Assembly mounts horizontally on 19-inch racks. It routes, directs, and group vertical cable bundles. The D-Rings rotate on the bracket for easy cable positioning; snap open for easy access for cable updates, while providing the ability to latch securely. The D-Rings are made of a black plastic. The necessary mounting hardware is included.

Also known as: 783510151539, ECM19DR1U, HOFECM19DR1U

Specifications

Material: Plastic
Weight: 1.500 lb
Finish: Powder Coated
Color: Jet Black
Material: Plastic
Finish: Powder Coated
Weight: 1.500 lb
Color: Jet Black