14 AWG THHN/THWN-2 Stranded Copper, Pink, 1000'

Item #: 0162370

Cat #: 14THHNCSTRPINX1000

UPC:

Company wide:
0 in stock
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper, 600V, Pink, 1000 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper, 600V, Pink, 1000 ft. Reel.
Also known as: 14THHNCSTRPINX1000

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Pink
Stranding: Stranded
Length: 1000 ft
Material: Copper
Conductors: 1
Color: Pink
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded