This product has been discontinued.

14 AWG THHN/THWN-2 Stranded Copper, Orange, 2500'
Item #: 0162369
Cat #: 14THHNCSTRORX2500
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Orange, 2500 ft. Reel.
Overview
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Orange, 2500 ft. Reel.
Also known as: 14THHNCSTRORX2500
Specifications
| Length: | 2500 ft |
| Color: | Orange |
| Jacket: | PVC |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Gauge: | 14 AWG |
| Stranding: | Stranded |
| Length: | 2500 ft |
| Jacket: | PVC |
| Volts AC: | 600 |
| Gauge: | 14 AWG |
| Color: | Orange |
| Material: | Copper |
| Conductors: | 1 |
| Stranding: | Stranded |