12 AWG THHN/THWN-2 Stranded Copper, Black, 1000'

Item #: 0162362
Cat #: 12THHNCSTRBLAX1000
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft. Reel.

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 12THHNCSTRBLAX1000

Specifications

Length: 1000 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)