Softstarter, 208-600VAC, 100-250VAC Control, 24VDC, 370A, Overload

Item #: 0162300

Cat #: PSTX370-600-70

UPC: 320500501532

$ 10346.38 EA
Company wide:
7 in stock
PSTX370-600-70, Softstarter, 208 - 600 Volt AC Main Voltage, 100 - 250 Volt AC, 50/60Hz, Control Voltage, 24 Volt DC Control, IEC Maximum of 370 Amp, Built Electronic Overload Protection, 10 Inch Width, 19 Inch Height, 11 Inch Depth

Overview

PSTX370-600-70, Softstarter, 208 - 600 Volt AC Main Voltage, 100 - 250 Volt AC, 50/60Hz, Control Voltage, 24 Volt DC Control, IEC Maximum of 370 Amp, Built Electronic Overload Protection, 10 Inch Width, 19 Inch Height, 11 Inch Depth

The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.

Also known as: 320500501532, PSTX370-600-70, ABBPSTX37060070

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Amps: 361, 302
Volts AC Control Range: 100 - 250
Volts AC Range: 208 - 600
Phase: 3
Type: Soft Starter
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 361, 302
Volts AC Range: 208 - 600