Softstarter, 600VAC, 100-250VAC Control Supply Voltage, IEC, 300A, 1SFA898114R7000

Item #: 0162297

Cat #: 1SFA898114R7000

UPC:

$ 8561.23 EA
Company wide:
0 in stock
PSTX300-600-70 Softstarter For Max 600 Volt AC Main Voltage & 100 - 250 Volt AC 50/60Hz Control Supply Voltage IEC Maximum of 300 Amp, 1SFA898114R7000

Overview

PSTX300-600-70 Softstarter For Max 600 Volt AC Main Voltage & 100 - 250 Volt AC 50/60Hz Control Supply Voltage IEC Maximum of 300 Amp, 1SFA898114R7000

The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.

Also known as: 1SFA898114R7000, ABBPSTX30060070

Specifications

Phase: 3
Volts DC Control: 24
Poles: 3
Amps: 302, 248
Mounting: Surface
Volts AC: 600
Volts AC Control Range: 100 - 250
Phase: 3
Poles: 3
Mounting: Surface
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 302, 248
Volts AC: 600