PSTX250 600V 100-250VAC

Item #: 0162296
Cat #: PSTX250-600-70
UPC:
$ 5320.83 EA
Company wide:
2 in stock

Overview

PSTX250 600V 100-250VAC
The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.
Also known as: PSTX250-600-70, ABBPSTX25060070

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Amps: 250
Volts AC Control Range: 100 - 250
Volts AC Range: 208 - 600
Phase: 3
Type: Soft Starter
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 250
Volts AC Range: 208 - 600

Customer Reviews

No reviews for this product
(0)