
$ 8.99 EA
Clearance
Price good while supplies last
Company wide:
37
in stock
Documents & Guides
Arbor, 3 Sided Shank, Shank Size: 1/4", Chuck Size: 1/4", Compatible Hole Saws: 9/16" - 1-3/16"
Overview
Arbor, 3 Sided Shank, Shank Size: 1/4", Chuck Size: 1/4", Compatible Hole Saws: 9/16" - 1-3/16"
The best arbor in the industry ensures a solid connection without any gaps or wobbling Arbors include replaceable, high-speed steel pilot drill Pilot drills have unique split-point tip design Use with Greenlee bimetal hole saws, recessed light holesaws and carbide-grit hole saws (carbide-tipped pilot drillsold separately) Can be used with Greenlee #901 or #904 bit extensions
Also known as: 783310385073, 38507, GRE38507
Specifications
| Material: | Steel |
| Type: | Hole Saw Mandrel/Arbor |
| Material: | Steel |
| Type: | Hole Saw Mandrel/Arbor |