Hole Saw, 1-1/8"

Item #: 0162288

Cat #: 825-1-1/8

UPC: 783310191414

$ 17.16 EA
Company wide:
28 in stock
Hole Saw, Bi-Metal, Diameter: 1-1/8", Conduit Size: 3/4", Use with Arbor Number 37157, 37155, or 38522 Arbor not included

Overview

Hole Saw, Bi-Metal, Diameter: 1-1/8", Conduit Size: 3/4", Use with Arbor Number 37157, 37155, or 38522 Arbor not included

Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8 IN (41.3 mm) cutting depth allows for cutting through 2 IN x 4 IN wood studs Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and saves you money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA

Also known as: 783310191414, 825-1-1/8, GRE825118

Specifications

Diameter: 1 1/8 in
Type: Hole Saw
Diameter: 1 1/8 in
Type: Hole Saw