Hole Saw, 1-3/4"

Item #: 0162285

Cat #: 825-1-3/4

UPC: 783310191520

$ 22.76 EA
Company wide:
23 in stock
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 1-3/4", Conduit Size: 1-1/4", Use with Arbor No 37156 or 37157 Arbor not included

Overview

Hole Saw, Bi-Metal, Diameter: 1-3/4", Conduit Size: 1-1/4", Use with Arbor No 37156 or 37157 Arbor not included

Cut through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8 IN (41.3 mm) cutting depth allows for cuttingthrough 2 IN x 4 IN wood studs Extra-tough bi-metal blade- we use the highest grade oftool steel to outlast competitor's blades. That beats premature saw replacement and savesyou money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA

Also known as: 783310191520, 825-1-3/4, GRE825134

Specifications

Diameter: 1 3/4 in
Type: Hole Saw
Diameter: 1 3/4 in
Type: Hole Saw