Hole Saw, 1-3/8"

Item #: 0162284

Cat #: 825-1-3/8

UPC: 783310191469

$ 18.24 EA
Company wide:
28 in stock
Hole Saw, Bi-Metal, Diameter: 1-3/8", Conduit Size: 1", Use with Arbor number 37156, 37157 Arbor not Included

Overview

Hole Saw, Bi-Metal, Diameter: 1-3/8", Conduit Size: 1", Use with Arbor number 37156, 37157 Arbor not Included

Cuts through steel, tin, aluminum, fiberglass, wood and plastic Deep 1-5/8 IN (41.3 mm) cutting depth allows for cutting through 2" x 4" wood studs Extra-tough bi-metal blade- we use the highest grade of tool steel to outlast competitor's blades. That beats premature saw replacement and saves you money Steam oxide finish - no paint to gum up and slow cutting. The saw runs cooler for longer life and better performance Extra-thick backplate minimizes vibration for smoother, easier, less tiring cutting Made in USA

Also known as: 783310191469, 825-1-3/8, GRE825138

Specifications

Diameter: 1 3/8 in
Type: Hole Saw
Diameter: 1 3/8 in
Type: Hole Saw