Softstarter, 100HP, 600VAC, 171A, 100-250VAC Control, Electronic Overload

Item #: 0162276
Cat #: PSTX170-600-70
UPC:
$ 4430.17 EA
Company wide:
4 in stock
PSTX170-690-70 Softstarter, 100HP, For Max 600V Main Voltage & 100 - 250V 50/60Hz Control Supply Voltage IEC Maximum of 171 Amp, 8 Inch Width, 15 Inch Height, 11 Inch Depth

Overview

PSTX170-690-70 Softstarter, 100HP, For Max 600V Main Voltage & 100 - 250V 50/60Hz Control Supply Voltage IEC Maximum of 171 Amp, 8 Inch Width, 15 Inch Height, 11 Inch Depth
The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.
Also known as: PSTX170-600-70, ABBPSTX17060070

Specifications

Phase: 3
Volts DC Control: 24
Amps: 169, 130
Horsepower: 100
Volts AC: 600
Volts AC Control Range: 100 - 250
Phase: 3
Amps: 169, 130
Volts AC: 600
Volts DC Control: 24
Horsepower: 100
Volts AC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)