PSTX60-600-70 Softstarter, 600V, 100 - 250V 50/60Hz Control Voltage, 60A

Item #: 0162271

Cat #: 1SFA898106R7000

UPC:

$ 3190.13 EA
Company wide:
0 in stock
PSTX60-600-70 Softstarter For Max 600V Main Voltage & 100 - 250V 50/60Hz Control Supply Voltage IEC Maximum of 60A

Overview

PSTX60-600-70 Softstarter For Max 600V Main Voltage & 100 - 250V 50/60Hz Control Supply Voltage IEC Maximum of 60A

The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.

Also known as: 1SFA898106R7000, ABBPSTX6060070

Specifications

Phase: 3
Type: Soft Starter
Amps: 42
Volts AC Control Range: 100 - 250
Phase: 3
Amps: 42
Type: Soft Starter
Volts AC Control Range: 100 - 250