Softstart, 45A, 208 - 600VAC, 100 - 250VAC Control, 3PH, 24VDC Coil

Item #: 0162270

Cat #: PSTX45-600-70

UPC: 320500501334

$ 2737.12 EA
Company wide:
3 in stock
PSTX Series Softstart (New Advanced Range). Motor Voltage: 208 - 600V AC. Supply Voltage: 100 - 250V AC. Control Voltage: 24V DC, Supplied by Softstart or External Supply. Motor/Supply Lugs 6 - 2/0 AWG . Normal Duty: 42 FLA (Full Load Amps). Heavy Duty: 34 FLA (Full Load Amps). Includes: Removable Remote Mountable Digital Key-Pad, Integrated RS485 Modbus RTU, Anybus FieldBus Communication Slot, (1) PTC Motor Temp Input, (1) Analog Output, (3) Programmable Signal Relays, Programmable Overload Protection, and Integrated Bypass. Weight: 10Lbs. 6 Inch Width, 12 Inch Height, 8 Inch Depth

Overview

PSTX Series Softstart (New Advanced Range). Motor Voltage: 208 - 600V AC. Supply Voltage: 100 - 250V AC. Control Voltage: 24V DC, Supplied by Softstart or External Supply. Motor/Supply Lugs 6 - 2/0 AWG . Normal Duty: 42 FLA (Full Load Amps). Heavy Duty: 34 FLA (Full Load Amps). Includes: Removable Remote Mountable Digital Key-Pad, Integrated RS485 Modbus RTU, Anybus FieldBus Communication Slot, (1) PTC Motor Temp Input, (1) Analog Output, (3) Programmable Signal Relays, Programmable Overload Protection, and Integrated Bypass. Weight: 10Lbs. 6 Inch Width, 12 Inch Height, 8 Inch Depth

The PSTX combines many years of research and product development with extensive knowledge of application specific requirements and needs. The PSTX is our latest advancement in motor control and protection and adds new functionality with increased reliability to any motor starting application.

Also known as: 320500501334, PSTX45-600-70, ABBPSTX4560070

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Amps: 32, 42
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 32, 42