
Junction Box, NEMA 4X, Clamp Cover, 14" x 12" x 6"
Item #: 0162252
Cat #: A1412NFSS
UPC: 783510569600
$ 1340.33 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4X, Clamp Cover, 14 x 12 x 6 Inch, Stainless Steel
Overview
Junction Box, NEMA 4X, Clamp Cover, 14 x 12 x 6 Inch, Stainless Steel
Junction Box, NEMA 4X, Clamp Cover, Stainless Steel, 14 Inch x 12 Inch x 6 Inch
Also known as: 783510569600, A1412NFSS, HOFA1412NFSS
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Stainless steel screws and clamps
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
- Bonding provision on door and body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 12 in |
| Mounting: | Surface |
| Depth: | 6 in |
| Material: | Stainless Steel |
| Height: | 14 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Width: | 12 in |
| Depth: | 6 in |
| Height: | 14 in |