Conduit Body, 3/4", Type LB, Form 7, PVC Coated

Item #: 0162241

Cat #: PRLB27

UPC: 784011203642

$ 144.90 EA
Company wide:
85 in stock
Documents & Guides
Conduit Body, Type: LB, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.24 Dimension B (Inches): 2.5 Dimension C (Inches): 1.64 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81 Nominal Weight (Pounds): 2.2

Overview

Conduit Body, Type: LB, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 5.24 Dimension B (Inches): 2.5 Dimension C (Inches): 1.64 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81 Nominal Weight (Pounds): 2.2

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011203642, PRLB27, RRYPRLB27, ROB ROY LB

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7