Conduit Body, 3/4", Type: T, Form 7 , PVC Coated

Item #: 0162236

Cat #: PRT27

UPC: 784011204182

$ 188.99 EA
Company wide:
87 in stock
Documents & Guides
Conduit Body, Type: T, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.25 Dimension B (Inches): 2.04 Dimension C (Inches): 2.67 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81

Overview

Conduit Body, Type: T, FM7, Size: 3/4 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.25 Dimension B (Inches): 2.04 Dimension C (Inches): 2.67 Dimension D (Inches): 1.13 Dimension E (Inches): 3.81

PVC coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011204182, PRT27, RRYPRT27

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7