Made in USA

PVC Coated 90° GRC Elbow, 2"

Item #: 0162226
Cat #: PRHELB-2X90
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Also known as: PRHELB-2X90, RRY2RCTD90

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Diameter Range: 2 in
Diameter: 2 in
Angle: 90°
Material: PVC Coated Steel
Diameter Range: 2 in

Customer Reviews

No reviews for this product
(0)