Cerro 120-5000k 1/0 Rhh/rhw/use Blk

Item #: 0162214

Cat #: 1AUSECSTRBLAX1000

UPC: 048243995905

$ 6.70 FT
Company wide:
0 in stock
Documents & Guides
No Documents Available
Use-rhh-rhw-1/0-blk-str 1000'

Overview

Use-rhh-rhw-1/0-blk-str 1000'
Also known as: 048243995905, 1AUSECSTRBLAX1000

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Gauge: 1/0 AWG
Volts AC: 600
Conductors: 1
Jacket: CPE
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Copper
Gauge: 1/0 AWG
Conductors: 1