Wire Marker Write-on Book

Item #: 0162194

Cat #: SWB-3

UPC: 054007499060

$ 45.49 EA
Company wide:
0 in stock
Documents & Guides
Scotchcode Write On Wire Marker Book, Wire O.D: 0.32 TO 0.58 inch

Overview

Scotchcode Write On Wire Marker Book, Wire O.D: 0.32 TO 0.58 inch

3M™ ScotchCode™ SWB-03 Write-On Wire Marker Book contains self-laminating, wire markers with high-tack adhesive to ensure firm adhesion on surfaces. The markers are ideal for applications with special or complex legends that are handwritten at the job site. RoHS 2011/65/EU Compliant‎.

Also known as: 054007499060, SWB-3, MMMSWB3

Specifications

Type: Booklet, Wire Marker, NO
Color: White
Type: Booklet, Wire Marker, NO
Color: White