PROX, INDUCTIVE, 80MM, 75MM RANGE, AC/DC, TERMINAL CHAMBER

Item #: 0162169
Cat #: ZPMC24B2SSE21M
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 80MM, 75MM RANGE, AC/DC, TERMINAL CHAMBER

Overview

PROX, INDUCTIVE, 80MM, 75MM RANGE, AC/DC, TERMINAL CHAMBER
Also known as: ZPMC24B2SSE21M, ZIPZPMC24B2SSE21M

Specifications

Customer Reviews

No reviews for this product
(0)