50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA Connector

Item #: 0162127

Cat #: 3762C

UPC: 078477804407

$ 221.09 EA
Company wide:
9 in stock
Documents & Guides
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

Leviton 3762 50 Amp, 2-Pole, 3-Wire, 250V DC/600V AC Non-NEMA Locking Grounding Locking Connector, Black and White

Also known as: 078477804407, 3762C, LEV3762C

Specifications

Type: Grounding, Connector
NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 600
Amps: 50
Type: Grounding, Connector
Color: Black/White
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 600