Locking Plug, Non-NEMA, 50A 250VDC/600VAC, 2P3W

Item #: 0162125

Cat #: 3763C

UPC: 078477804391

$ 182.38 EA
Company wide:
9 in stock
Documents & Guides
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.

Overview

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.

50 Amp, 250 Volt DC/600 Volt AC, Non-NEMA, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477804391, 3763C, LEV3763C

Specifications

Type: Grounding, Plug
NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 600
Amps: 50
Type: Grounding, Plug
Color: Black/White
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 600