Locking Single IG Receptacle, 20A, 125V, 2P3W

Item #: 0162117

Cat #: 2310-IG

UPC: 078477801116

$ 39.19 EA
Company wide:
13 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX - Orange.

Overview

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX - Orange.

20 Amp, 125 Volt, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX, Orange

Also known as: 078477801116, 2310-IG, LEV2310IG

Specifications

Type: Receptacle, Isolated Ground
Mounting: Flush
Volts AC: 120
Color: Orange
Amps: 20
NEMA Configuration: L5-20R
Type: Receptacle, Isolated Ground
Volts AC: 120
Amps: 20
Mounting: Flush
Color: Orange
NEMA Configuration: L5-20R