Locking Connector, 20A, 120/208V, NEMA L18-20R, Black/White

Item #: 0162116

Cat #: 2443

UPC: 078477808320

$ 82.51 EA
Company wide:
29 in stock
20 Amp, 120/208 Volt 3-Phase, NEMA L18-20R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA L18-20R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White.

20 Amp, 120/208 Volt 3PY, NEMA L18-20R, 4P, 4W, Locking Connector, Industrial Grade, Non-Grounding - Black-White

Also known as: 078477808320, 2443, LEV2443

Specifications

Volts AC: 120, 208
Type: Connector, Non-Grounding
Color: Black/White
Amps: 20
NEMA Configuration: L18-20R
Volts AC: 120, 208
Color: Black/White
NEMA Configuration: L18-20R
Type: Connector, Non-Grounding
Amps: 20