Locking Single Receptacle, 20A, 3PH Y 120/208V, 4P4W

Item #: 0162115

Cat #: 2440

UPC: 078477045343

$ 66.88 EA
Company wide:
107 in stock
Documents & Guides
20 Amp, 120/208 Volt 3-Phase, NEMA L18-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

Overview

20 Amp, 120/208 Volt 3-Phase, NEMA L18-20R, 4P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

20-Amp, 120/208-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX, Black

Also known as: 078477045343, 2440, LEV2440

Specifications

Phase: 3
Type: Receptacle, Non-Grounding
Mounting: Flush
Volts AC: 120, 208
Color: Black
Amps: 20
NEMA Configuration: L18-20R
Phase: 3
Mounting: Flush
Color: Black
NEMA Configuration: L18-20R
Type: Receptacle, Non-Grounding
Volts AC: 120, 208
Amps: 20