Locking Plug, 20A, 3PH 480V, 3P4W

Item #: 0162113

Cat #: 2431

UPC: 078477808184

$ 44.77 EA
Company wide:
838 in stock
20 Amp, 480 Volt 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White

Overview

20 Amp, 480 Volt 3-Phase, NEMA L16-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black/White

20 Amp, 480 Volt 3-phase, NEMA L16-20P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White

Also known as: 078477808184, 2431, LEV2431

Specifications

Volts AC: 480
Color: Black/White
Amps: 20
NEMA Configuration: L16-20P
Volts AC: 480
Amps: 20
Color: Black/White
NEMA Configuration: L16-20P