Locking Connector, 20A, 480V, NEMA L8-20R, Black/White

Item #: 0162112

Cat #: 2343

UPC: 078477808023

$ 55.63 EA
Company wide:
50 in stock
20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

Overview

20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White.

20 Amp, 480 Volt, NEMA L8-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477808023, 2343, LEV2343

Specifications

Type: Grounding, Connector
Volts AC: 480
Color: Black/White
Amps: 20
NEMA Configuration: L8-20R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: L8-20R
Volts AC: 480
Amps: 20