15 Amp, 250 Volt NEMA L6-15R Connector

Item #: 0162109

Cat #: 4579-C

UPC: 078477795712

$ 37.86 EA
Company wide:
15 in stock
Documents & Guides
15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

Overview

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

15 Amp, 250 Volt, NEMA L6-15R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White

Also known as: 078477795712, 4579-C, LEV4579C

Specifications

Type: Grounding, Connector, Locking Connector, Grounding Clip
Color: Black/White
Amps: 15
Volts AC: 250
Material: Nylon
NEMA Configuration: L6-15R
Type: Grounding, Connector, Locking Connector, Grounding Clip
Amps: 15
Material: Nylon
Color: Black/White
Volts AC: 250
NEMA Configuration: L6-15R