Inductive Proximity Sensor, Limit Switch Style

Item #: 0162103

Cat #: E51CLT1

UPC: 782113146744

$ 913.46 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 4-wire, 120 Vac, 50/60 Hz, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 4-wire, 120 Vac, 50/60 Hz, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Output
Also known as: 782113146744, E51CLT1, CUTE51CLT1

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4