1/2" T-Handle Hex Key

Item #: 0162079

Cat #: 79232

UPC: 092644332784

Company wide:
0 in stock
Documents & Guides
1/2" T-Handle Hex Key1/2" T-Handle Hex Key, Blade Length: 7-1/2", Overall Length: 9"

Overview

1/2" T-Handle Hex Key1/2" T-Handle Hex Key, Blade Length: 7-1/2", Overall Length: 9"
Also known as: 092644332784, 79232, KLE79232

Specifications

Diameter: 1/2 in
Type: Hex Key, T-Handle
Length: 7 1/2 in
Standards: California Proposition 65
Diameter: 1/2 in
Length: 7 1/2 in
Type: Hex Key, T-Handle
Standards: California Proposition 65