Compression Lug, 2-Hole, Copper, 600 MCM, 1/2" Stud, Window

Item #: 0162036

Cat #: 54226

UPC: 786210542263

$ 165.05 EA
Company wide:
0 in stock
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 600 kcmil, 1/2 Inch bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 115, Die Color Code Yellow

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, 600 kcmil, 1/2 Inch bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 115, Die Color Code Yellow
Also known as: 786210542263, 54226, THB54226

Specifications

Material: Copper
Color: Yellow
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Yellow