Photoelectric Sensor, E51 Sensor Head

Item #: 0162016

Cat #: E51DP4PD

UPC: 782113886732

$ 733.80 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor Head, E51 Series, Limit Switch Style, Modular Inductive, Right Angle, Sensor Distance: 40 Inch, Plastic Enclosure, Diffuse Reflective

Overview

Photoelectric Sensor Head, E51 Series, Limit Switch Style, Modular Inductive, Right Angle, Sensor Distance: 40 Inch, Plastic Enclosure, Diffuse Reflective
Also known as: 782113886732, E51DP4PD, CUTE51DP4PD

Specifications

Material: Plastic
Range: 1 m, 40 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Mounting: Body
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Range: 1 m, 40 in
Mounting: Body