Pendant Station, Up/Down, Single Speed

Item #: 0161997

Cat #: PCS002

UPC: 781786406407

$ 161.00 EA
Company wide:
14 in stock
Documents & Guides
Pendant Station, Up/Down, Single Speed with Mechanical Interlock Between Pushbuttons, Momentary Contact, Non-Metallic, NEMA 4X

Overview

Pendant Station, Up/Down, Single Speed with Mechanical Interlock Between Pushbuttons, Momentary Contact, Non-Metallic, NEMA 4X

Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.

Also known as: 781786406407, PCS002, BRYPCS002

Features & Benefits

  • Pendant Controls
  • Two Button Compact Version
  • Single Speed Normally Open
  • Pilot Duty
  • 240V

Specifications

Amps: 6
Volts AC: 250
Color: Yellow
IP/NEMA Rating: NEMA 4X
Amps: 6
Color: Yellow
Volts AC: 250
IP/NEMA Rating: NEMA 4X