4 Pole Jumper Bar

Item #: 0161994

Cat #: 017667706

UPC: 804325232173

$ 8.96 EA
Company wide:
0 in stock
Documents & Guides
ABB 0176 677.06 4 Pole Jumper Bar

Overview

ABB 0176 677.06 4 Pole Jumper Bar
Also known as: 804325232173, 017667706, ENT1SNA176677R0600

Specifications

Type: Jumper Bar
Poles: 4
Family / Style: Entrelec
Type: Jumper Bar
Family / Style: Entrelec
Poles: 4