Wiring Trough, NEMA Type 12, Hinged Cover, 12" x 12" x 60", Gray
Item #: 0161978
Cat #: F1212T60HC
UPC: 783510168209
$ 1243.73 EA
Company wide:
7
in stock
Documents & Guides
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x60.00, Material/Finish: Steel/Grey
Overview
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 12.00x12.00x60.00, Material/Finish: Steel/Grey
This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.
Also known as: 783510168209, F1212T60HC, HOFF1212T60HC
Features & Benefits
- Ends and seams continuously welded and ground smooth
- No holes or knockouts
- Butt hinges
- External screw clamps
- Oil-resistant gasket and adhesive
Specifications
| Height: | 12 in |
| Width: | 12 in |
| Length: | 60 in |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Height: | 12 in |
| Length: | 60 in |
| Material: | Steel |
| Width: | 12 in |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 12 |