Locking Connector, 20A, 125V, L5-20R, 2P3W, Black/White

Item #: 0161974

Cat #: 2313

UPC: 078477800973

$ 36.21 EA
Company wide:
756 in stock
20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black/White

Overview

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black/White

20 Amp, 125 Volt, NEMA L5-20R, 2P, 3W, Locking Connector, Industrial Grade, Grounding- Black-White

Also known as: 078477800973, 2313, LEV2313

Specifications

Volts AC: 120
Color: Black/White
Amps: 20
NEMA Configuration: L5-20R
Volts AC: 120
Amps: 20
Color: Black/White
NEMA Configuration: L5-20R