4-11/16 BOX 3-1/4 DEEP H-BRKT 1/2-2 KO

Item #: 0161970

Cat #: 260H

UPC: 050169500507

$ 34.60 EA
Company wide:
0 in stock
4-11/16 In. Larger Capacity Steel Wall Boxes, 3-1/4" Deep - Welded withConduit KO's, Raised Ground, H Bracket, Far-Side Box Support

Overview

4-11/16 In. Larger Capacity Steel Wall Boxes, 3-1/4" Deep - Welded withConduit KO's, Raised Ground, H Bracket, Far-Side Box Support
Also known as: 050169500507, 260H, RAC260H

Features & Benefits

  • Welded steel construction with "H" bracket which allows for side-by-side mounting on stud and far side box support
  • 4-11/16 in. square x 3-1/4 in. deep
  • Accepts standard 4-11/16 in. covers
  • TKO® Knockouts allow for design and installation flexibility
  • Includes knockouts 1/2 in through 2 in.
  • Three pre-installed ground screws

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel