Diamondshield FG Enclosure, SC Hinged, 10x8x6

Item #: 0161963

Cat #: DS100806HW

UPC: 785928907173

Company wide:
0 in stock
Documents & Guides
Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 10" x 8" x 6", Material/Finish: Fiberglass/Gray

Overview

Diamondshield Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 10" x 8" x 6", Material/Finish: Fiberglass/Gray

The Diamondshield Series was developed for design flexibilty. Applications include high-end electronics, harsh corrosive environments and industrical applications both indoors and outdoors.

Also known as: 785928907173, DS100806HW, STBDS100806HW

Specifications

Depth: 6 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Depth: 6 in
Width: 8 in
Height: 10 in
Color: Gray
Material: Fiberglass