CONDUIT HANGER, 2 TRADE, 1" RIGID/EMT, W/ BOLT & THREAD

Item #: 0161952

Cat #: BL1420

UPC: 781011198022

$ 3.79 EA
Company wide:
0 in stock
Documents & Guides
CONDUIT HANGER, 2 TRADE, 1-IN. RIGID/EMT, WITH BOLT & THREAD

Overview

CONDUIT HANGER, 2 TRADE, 1-IN. RIGID/EMT, WITH BOLT & THREAD
Also known as: 781011198022, BL1420, BLIBL1420

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel