Medical Grade Power Strip, 20A, 125V, 15 FT

Item #: 0161948

Cat #: 5306M-2S5

UPC: 078477611968

$ 313.84 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 125 VAC, Surge Protected, Medical Grade Power Strip with 6 NEMA 5-20R Outlets with Locking Covers, 15 FT Power Cord

Overview

20 Amp, 125 VAC, Surge Protected, Medical Grade Power Strip with 6 NEMA 5-20R Outlets with Locking Covers, 15 FT Power Cord

16A - 125VAC Medical Grade Power Strip. Surge-protected. With 6 Nema 5-20R Outlets With Locking Covers. 15-ft Power Cord With Right-angle Nema 5-20P Plug

Also known as: 078477611968, 5306M-2S5, LEV5306M2S5

Specifications

Type: Surge Protected
Amps: 20
Type: Surge Protected
Amps: 20