PLATT logo

Item #: 0161945
Cat #: 16MTWTINNEDTANX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-16-TAN TINNED STR 500'

Overview

MTW-16-TAN TINNED STR 500'
Also known as: 16MTWTINNEDTANX500

Specifications

Material: Tinned Copper
Volts AC: 600
Conductors: 1
Color: Tan
Gauge: 16
Stranding: Stranded
Material: Tinned Copper
Conductors: 1
Gauge: 16
Volts AC: 600
Color: Tan
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)