Breaker, Bolt On, 70A, 3P, 240VAC, Type QBHW, 22 kAIC, CB

Item #: 0161933

Cat #: QBHW3070H

UPC: 786679393550

$ 702.31 EA
Company wide:
6 in stock
Documents & Guides
70 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC

Overview

70 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 Volt AC

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786679393550, QBHW3070H, CUTQBHW3070H

Specifications

Poles: 3
Amps: 70
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Volts AC: 120, 240
Interrupt Rating AC: 22 kA
Amps: 70
Mounting: Bolt On