MTW-16-GRE TINNED STR 500'

Item #: 0161919

Cat #: 16MTWTINNEDGREX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-16-GRE TINNED STR 500'

Overview

MTW-16-GRE TINNED STR 500'
Also known as: 16MTWTINNEDGREX500

Specifications

Material: Tinned Copper
Color: Gray
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Tinned Copper
Volts AC: 600
Stranding: Stranded
Color: Gray
Gauge: 16 AWG