
All Weather Extension Cord,15 Amp,125V AC
Item #: 0161913
Cat #: 2467SW8806
UPC: 029892024673
$ 52.63 EA
Company wide:
68
in stock
Documents & Guides
All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 25 ft. Color: Blue w/lighted end. Applications: Construction, Industrial and Maintenance
Overview
All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 14/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 25 ft. Color: Blue w/lighted end. Applications: Construction, Industrial and Maintenance
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892024673, 2467SW8806, SWC2467SW8806
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 25 ft |
| Color: | Blue |
| Conductors: | 3 |
| Volts AC: | 120 |
| Amps: | 15 |
| Gauge: | 14 AWG |
| Type: | Weather Resistant |
| NEMA Configuration: | 5-15P, 5-15R |
| Color: | Blue |
| Volts AC: | 120 |
| Gauge: | 14 AWG |
| Length: | 25 ft |
| Conductors: | 3 |
| Amps: | 15 |
| Type: | Weather Resistant |