All Weather Extension Cord, 13A, 14/3, 100', Blue

Item #: 0161912

Cat #: 2469SW8806

UPC: 029892024697

$ 145.77 EA
Company wide:
40 in stock
Documents & Guides
All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 14/3, Rating: 13 Amp, 125V AC, 1625 Watt, 100 Ft., Blue With Lighted End, For Use With Construction, Industrial and Maintenance

Overview

All Weather Extension Cord, SJTW, Extra Flexible, NEMA 5-15, Size/Number of Conductors: 14/3, Rating: 13 Amp, 125V AC, 1625 Watt, 100 Ft., Blue With Lighted End, For Use With Construction, Industrial and Maintenance
Also known as: 029892024697, 2469SW8806, SWC2469SW8806

Specifications

Length: 100 ft
Amps: 13
Color: Blue
Conductors: 3
Volts AC: 120
Gauge: 14 AWG
NEMA Configuration: 5-15R
Type: Weather Resistant
Length: 100 ft
Color: Blue
Volts AC: 120
NEMA Configuration: 5-15R
Amps: 13
Conductors: 3
Gauge: 14 AWG
Type: Weather Resistant