22mm Selector Switch, Knob Type, Black, E22

Item #: 0161910

Cat #: E22XB51

UPC: 782113708188

$ 53.92 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained, Cam 2, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Knob Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained, Cam 2, NEMA Rating: 3, 3R, 4, 4X, 12, 13.

22.5 mm, Non-metallic, Selector Switch Operator Catalog#:E22XB51 E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, Cam 2, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Black actuator, Knob, Black bezel

Also known as: 782113708188, E22XB51, CUTE22XB51

Specifications

Type: Non-Illuminated, 2 Position, Maintained
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, 2 Position, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black